Loading...

Rotabroach 90° Countersinks

View Range - 1 Products
Rotabroach 90° Countersinks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Rotabroach 90° Countersinks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
BRB-00503H 0 in stock today, 1 available in 7 days
£108.23 £90.19
Incl. VAT Ex. VAT
40 3 90 Weldon Shank Compare
Total

Why we are loved

Rated ‘World-class’ for customer service