M2 LONG SERIES - Rotabroach M2AL Annular Cutters have a unique and exclusive geometry. The cutters have been designed to ensure that they will last longer, cut faster and give a better and more accurate finished hole than any other annular cutter.
Technical Specification
More Information
Brand
Rotabroach
Cutting Depth (mm)
50
Manufacturer Part Number
RAPL210
Size
21mm
Features & Benefits
Rotabroach M2AL Annular Cutters have a unique and exclusive geometry that you will only find on genuine Rotabroach cutters.
The M2AL Annular Cutters have been designed to ensure that they will last longer, cut faster and give a better and more accurate finished hole than any other annular cutter.
Manufactured from M2AL material. Heat treated to a higher temperature, ensuring a greater hardness of cutter.
Size Range 11mm - 65mm
RAP110 - RAP520 / RAPL120 - RAPL650
Cutting Depths 25mm & 50mm
Max. Tensile Strength < 900N/mm²
Ideal For Mild & Structural Steel