The store will not work correctly in the case when cookies are disabled.
Royal Products 11mm MT3 Dead Centre
Technical Specification
More Information Brand | Royal Products |
Manufacturer Part Number | DCCFW3 |
Type | Dead Centre |
Features & Benefits | Carbide tipped point
60° angle |
Point Width (in) | 0.938 |
Morse Taper | MT3 |
Overall Length (in) | 5-1/4 |
Overall Length (mm) | 5-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers