The store will not work correctly in the case when cookies are disabled.
Ruko 25mm 90° Chatterless Countersink
Technical Specification
More Information Brand | Ruko |
Manufacturer Part Number | 5850-25-90 |
Head Diameter (mm) | 25 |
Features & Benefits | M35-HSS-E 5% cobalt tool material |
Number of Flutes | 2 |
Included Angle (°) | 90 |
Shank Type | Straight Shank |
Product Code | 5850-25.0-90 |
Overall Length (mm) | 70.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers