Step drill with CBN ground and spiral flutes guarantee quiet running and high cutting performance. Especially the chip flow is optimized, so even long, non-breaking chips will be removed easily. The optimized chip flow protects the cutting edges and reduces built-up edges and cold weld marks. The cone makes it easier to withdraw the tool from the material.
Technical Specification
More Information
Brand
Ruko
Cutting Diameter (mm)
4 - 39
Manufacturer Part Number
101056E
Size (Number)
5
Features & Benefits
Uncoated finish
Right hand cutting direction
3-way clamping surface shank
118° point angle
Shape C - split point cut
90° step angle