Step drill with CBN ground flutes guarantee quiet running and high cutting performance. The cone makes it easier to withdraw the tool from the material.
Technical Specification
More Information
Brand
Ruko
Cutting Diameter (mm)
5 - 31
Manufacturer Part Number
101008
Size (Number)
8
Features & Benefits
Uncoated finish
Right hand cut cutting direction
3-way clamping surface shank
Shape C - Split point cut
118° point angle
20-30° cone angle