The store will not work correctly in the case when cookies are disabled.
Ruko 8mm 100° Piloted Countersink
Technical Specification
More Information Brand | Ruko |
Body Diameter (mm) | 17.92 |
Manufacturer Part Number | 5845-8.0-100 |
Features & Benefits | Integral pilot
M35-HSS-E 5% cobalt tool material |
Number of Flutes | 3 |
Included Angle (°) | 100 |
Shank Type | Straight Shank |
Pilot Diameter (mm) | 8.0 |
Product Code | 5845-8.0-100 |
Overall Length (in) | 3-1/8 |
Overall Length (mm) | 3-1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers