Loading...

Ruko 90° HSS Single Flute Countersinks - Metric

View Range - 8 Products
Ruko 90° HSS Single Flute Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko 90° HSS Single Flute Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-01679J 2 In Stock
£11.36 £9.47
Incl. VAT Ex. VAT
6 1 90 Cylindrical Shank Uncoated Compare
RUK-01680J 3 In Stock
£12.26 £10.22
Incl. VAT Ex. VAT
8 1 90 Cylindrical Shank Uncoated Compare
RUK-01681D 19 In Stock
£13.12 £10.93
Incl. VAT Ex. VAT
10 1 90 Cylindrical Shank Uncoated Compare
RUK-01682A 13 In Stock
£16.12 £13.43
Incl. VAT Ex. VAT
12 1 90 Cylindrical Shank Uncoated Compare
RUK-01683K 6 In Stock
£18.11 £15.09
Incl. VAT Ex. VAT
16 1 90 Cylindrical Shank Uncoated Compare
RUK-01684E 11 In Stock
£25.20 £21.00
Incl. VAT Ex. VAT
20 1 90 Cylindrical Shank Uncoated Compare
RUK-01685B 5 In Stock
£36.76 £30.63
Incl. VAT Ex. VAT
25 1 90 Cylindrical Shank Uncoated Compare
RUK-01686L 16 In Stock
£48.00 £40.00
Incl. VAT Ex. VAT
30 1 90 Cylindrical Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service