Loading...

Ruko HSS 90° Tapering and Deburring Countersinker Bits - Metric

View Range - 6 Products
Ruko HSS 90° Tapering and Deburring Countersinker Bits - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko HSS 90° Tapering and Deburring Countersinker Bits - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-06032E 1 In Stock
£15.12 £12.60
Incl. VAT Ex. VAT
6.3 3 90 Hexagonal Bit Shank Uncoated Compare
RUK-06034L 3 In Stock
£15.12 £12.60
Incl. VAT Ex. VAT
8.3 3 90 Hexagonal Bit Shank Uncoated Compare
RUK-06036C 6 In Stock
£15.96 £13.30
Incl. VAT Ex. VAT
10.4 3 90 Hexagonal Bit Shank Uncoated Compare
RUK-06038J 4 In Stock
£17.44 £14.53
Incl. VAT Ex. VAT
12.4 3 90 Hexagonal Bit Shank Uncoated Compare
RUK-06040D 3 In Stock
£20.05 £16.71
Incl. VAT Ex. VAT
16.5 3 90 Hexagonal Bit Shank Uncoated Compare
RUK-06042K Delivery in 13 days. Click here to request stock availability.
£26.12 £21.77
Incl. VAT Ex. VAT
20.5 3 90 Hexagonal Bit Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service