Loading...

Ruko HSS TiAlN Coated 2 Flute Step Drills

View Range - 1 Products
Ruko HSS TiAlN Coated 2 Flute Step Drills is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Material
Coating/Finish
Overall Length (mm)
Number of Steps
Ruko HSS TiAlN Coated 2 Flute Step Drills
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Material     Coating/Finish     Overall Length (mm)     Body Diameter (mm)     Step Diameter (mm)     Step Length (mm)     Flute Length (mm)     Number of Steps     Compare ProductAdd to Personal Lists Quantity
RUK-00015K Delivery in 28 days. Click here to request stock availability.
£264.24 £220.20
Incl. VAT Ex. VAT
6 - 38 HSS TiN 100.0 12 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service