Flat countersinker is used for producing countersinkings for cylinder head screws, thread-cutting screws and thread-furrowing screws. Ideal for burr and chatter-free deburring and countersinking. Applicable for steel, cast iron, non-ferrous and light metals. Best results at low cutting speeds.
Technical Specification
More Information
Brand
Ruko
Cap Size (mm)
M6
Manufacturer Part Number
102411
Cutting Diameter (mm)
11
Features & Benefits
DIN373 standard
Medium grade for through hole
HSS material
Used for standard metric cap head screws
Right hand cut direction
Uncoated finish
3 cutting edges
180° countersink angle
Cylindrical shank