Loading...

Ruko TiN Coated HSS 90° 3 Flute Countersink Sets - Metric

View Range - 1 Products
Ruko TiN Coated HSS 90° 3 Flute Countersink Sets - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko TiN Coated HSS 90° 3 Flute Countersink Sets - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-04794M Delivery in 28 days. Click here to request stock availability.
£188.95 £157.46
Incl. VAT Ex. VAT
6.3; 8.3; 10.4; 12.4; 16.5; 20.5 3 90 Cylindrical Shank TiN Compare
Total

Why we are loved

Rated ‘World-class’ for customer service