The store will not work correctly in the case when cookies are disabled.
Interstate S20S-CTFPL11 Internal Boring Bar
Product Information
Style S-CTFP Steel Shank 92° Clamp-On Boring Bar.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | S20S-CTFPL11 |
ISO Code | S20S-CTFPL11 |
Features & Benefits | Use for boring on the inside of the part
92° Lead angle
Uses TPGN, TPUN or TPMR inserts
Available in shank sizes from 12 to 32mm |
Minimum Bore Diameter (mm) | 24 |
Takes Insert | TP.-1103 |
Key | CH2,5 |
Minimum Bore (mm) | 24 |
Qualified Width (mm) | 13 |
Style | S20S-CTFPL11 |
Length (mm) | 250 |
Insert | TP.-1103 |
Insert Hand | Left |
---|
Why we are loved
Rated ‘World-class’ for customer service