The store will not work correctly in the case when cookies are disabled.
Interstate S25S-SCLCR09 Internal Boring Bar
Product Information
Offset shank with negative 5° end or side cutting edge angle.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | S25S-SCLCR09_ |
ISO Code | S25S-SCLCR09 |
Features & Benefits | Offset shank with negative 5° end or side cutting edge angle |
Minimum Bore Diameter (mm) | 32 |
Insert Size | CC__09 |
Screw | ITH-20036J |
Shank Height x Width (mm) | 23x25 |
Wrench | ITH-20027A |
Overall Length (mm) | 250 |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service