The store will not work correctly in the case when cookies are disabled.
Seco S32T-MCLNR12 Steel ISO Boring Bar
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 40 |
Manufacturer Part Number | 75002244 |
ISO Code | S32T-MCLNR12 |
Features & Benefits | Steel bar with coolant
Right hand boring bar
Pin/clamp insert
5° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 40 |
Takes Insert | CN..1204.. |
Head Length (mm) | 50 |
Minimum Bore (mm) | 40 |
Qualified Width (mm) | 22 |
Style | S32T |
Type | ISO Boring Bar |
Overall Length (in) | 11.8110 |
Overall Length (mm) | 300 |
Clamp | SBJ-00383K |
Insert | CN..1204.. |
Insert Hand | Right |
Clamp Screw | SBJ-00321H |
---|
Why we are loved
Rated ‘World-class’ for customer service