The store will not work correctly in the case when cookies are disabled.
Scala 0.05 - 1mm 13-Blade Feeler Gauge Set
Technical Specification
More Information Brand | Scala |
Manufacturer Part Number | FS-470-102 |
Thickness (mm) | 0.05 - 1 |
Type | Feeler Gauge Set |
Contents | 13-Blade |
Length (mm) | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers