Intermediate sleeve allows clamping of several different shank diameters with just one toolholder. The universal intermediate sleeves GZB-S is coolant proof, can be used in the Schunk toolholder systems Tendo, Tribos, Sino-R and all standard hydraulic expansion toolholders.
Technical Specification
More Information
Brand
Schunk
Clamping Diameter (mm)
5
Manufacturer Part Number
0207912
Features & Benefits
Coolant-proof
Run-out accuracy ≤ 0.003mm
For internal coolant supply
Coolant-proof up to maximum 80 bar
Closed collar
O-ring sealing
Adjustable stop/length adjustment
Maximum versatility with optimum cost control
Systematic cooling with peripheral cooling
Movable intermediate stop
Broad compatibility
All commercially available tool shank types can be clamped
GZB-S KD series