Exchangeable head drill is designed to offer high quality holes at a lower cost. Matching the quality of high precision drills, Crownloc uses replaceable crowns to eliminate the need for and cost of regrinding.
Technical Specification
More Information
Brand
Seco
Cutting Diameter (mm)
15 - 16
Manufacturer Part Number
02445812
Size
15 mm - 16 mm
Maximum Diameter (mm)
20
Minimum Diameter of Cut (mm)
15
Features & Benefits
Double coolant holes through the crown permit a high volume of coolant to reach the cutting edges
Optimized tip geometries for different applications and workpiece materials
SD105-R7 shank
Internal coolant
ISO9766 fits holders - Weldon 1835B, ISO 5414, DIN 60880 standards