The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Sealey 10PC Extra-Long Hex Key Set
Technical Specification
More Information Brand Sealey Manufacturer Part Number S0639 Tip Type Hex Tool Type L-Key Additional Information Includes: 3, 4, 5, 5.5, 7, 8, 10, 12, 14 and 17mm hex L-keys Type Hex Key Set Features & Benefits Manufactured from hardened and tempered high grade steel with blackened finish
Jumbo keys suitable for industrial and agricultural applications
Supplied in storage pouch
Lifetime guarantee Hex Size (mm) 3 - 17 Length (mm) 335
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.