The store will not work correctly in the case when cookies are disabled.
Sealey Feeler Gauge 13-Blade Metric
Product Information
Metric graduated 13 blade feeler gauge, the blade is hardened, tempered and polished. Nominal thickness marked on the blade. Sizes 0.05 to 1mm.
Technical Specification
More Information Brand | Sealey |
Manufacturer Part Number | S0517 |
Type | Feeler Gauge |
Length (mm) | 95 x 10 |
Number of Blades | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers