The store will not work correctly in the case when cookies are disabled.
Seco 110.19-621 ISO Turning Insert Shim
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Seco |
ISO Code | 110.19-621 |
Manufacturer Part Number | 74016092 |
Features & Benefits | Suitable for SSDCN2020K12, SSDCN2525M12, SSKCR16CA-12, SSDCN-12-4 toolholder |
Qualified Width (mm) | 12.7 |
Style | SSDCN2525M12 |
Type | Shim |
Shank Height (mm) | 25 |
Shank Width (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers