The store will not work correctly in the case when cookies are disabled.
Seco 11NR14W CP500 Threading Insert
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Seco |
ISO Code | 11NR14W |
Manufacturer Part Number | 00045867 |
Thread Profile | BSW |
Features & Benefits | Internal insert
Right hand
Whitworth, BSW thread |
Insert Size | 11 |
Length (mm) | 11 |
Profile Depth (X) (mm) | 0.7 |
Thickness (mm) | 3 |
Pitch (TPI) | 14 |
Product Group | Full Profile Whitworth Internal Thread (BSPW & BSP) Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers