The store will not work correctly in the case when cookies are disabled.
Seco 11NRA55 CP500 Threading Insert
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Seco |
ISO Code | 11NRA55 |
Manufacturer Part Number | 00046162 |
Thread Profile | V profile |
Features & Benefits | Internal insert
Right hand
V profile, 55° |
Insert Size | 11 |
Length (mm) | 11 |
Takes Insert | 11NR A55 |
Profile Depth (X) (mm) | 0.6 |
Thickness (mm) | 3 |
Pitch | 0.5 - 1.5 mm |
Pitch (mm) | 0.5 - 1.5 |
Pitch (TPI) | 48 - 16 |
Product Group | Partial Profile 55° Internal Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers