The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco 150.10A-20-4.0 HSS Part-Off Blade 0 in stock today, 1 available in 7 days
Product Information
Cut-off blade is made of HSS that holds the insert and a holder that retains the blade. This setup provides maximum stability, while the hot strength of the high-speed steel ensures the insert will be securely retained especially when the blade is hot.
Technical Specification
More Information Brand Seco Manufacturer Part Number 02578583 Type Cut-Off Blade Insert Hand Neutral Features & Benefits Neutral cutting direction Blade Height (mm) 21.4 Takes Insert 150.10-4.. Blade Width (mm) 3.4 Cut Width (mm) 4 Cut Diameter (mm) 100 Cutting Diameter (mm) 100 Width (mm) 3.40 Height (mm) 21.4 Maximum Cutting Depth (mm) 100 Maximum Depth of Cut (mm) 100 Blade Length (mm) 120
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.