The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco 16ERG60 CP500 Threading Insert 0 in stock today, 2 available in 7 days
Product Information
Threading insert with CP500 grade is universal very tough micro grain grade for all types of threading in most materials. Excellent for stainless steel and difficult operations.
Technical Specification
More Information Brand Seco ISO Code 16ERG60 Manufacturer Part Number 00050209 Insert Size 16 Features & Benefits External
Right hand
V profile, 60° Grade CP500 Takes Insert 16ER G60 Thread Profile V profile Thickness (mm) 3.47 Pitch 1.75 - 3 mm Pitch (mm) 1.75 - 3 Pitch (TPI) 14 - 8 Product Group Partial Profile 60° External Thread Right Hand
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.