The store will not work correctly in the case when cookies are disabled.
Seco 18mm x 20 Shank x 100 Overall Length Shrink Extension
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Manufacturer Part Number | 00030190 |
Gauge Length (mm) | 50 |
Features & Benefits | Cylindrical/Weldon shank |
Grip Length (mm) | 19 |
Length (mm) | 100 |
Bore Diameter (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers