The store will not work correctly in the case when cookies are disabled.
Seco 220.17-690 Arbor Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Maximum Cut Diameter (mm) | 40 |
Manufacturer Part Number | 75007547 |
Type | Arbor Screw |
Cutting Diameter (mm) | 40 |
Features & Benefits | Suitable for face mill |
For Use With | R220.17-0040-16, R220.43-0032-05, R220.53-0032-09-4A, R220.64-0040-ZO16-3A, R220.64-0040-ZO16-4A, R220.69-0032-10-4A, R220.69-0032-10-5A, R220.69-0032-12-3AN, R220.69-0032-12-4AN, R220.69-0040-16 |
Arbor Screw | 220.17-690 |
Overall Length (mm) | 35 |
Key | T09P-3 |
Locking Screw | C03008-T09P |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers