The store will not work correctly in the case when cookies are disabled.
Seco 220.17-693 Arbor Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Maximum Cut Diameter (mm) | 63 |
Manufacturer Part Number | 75000341 |
Type | Arbor Screw |
Cutting Diameter (mm) | 63 |
Features & Benefits | Suitable for square shoulder mill |
For Use With | R220.69-0063-10-5A, R220.69-0063-12-6AN, R220.69-0063-10-8A, R220.69-0063-12-8AN, R220.69-0063-18-4AN, R220.69-0063-18-5AN, R220.69-0063-18-6AN, R220.69-0066-10-5A, R220.69-0066-12-6AN, R220.69-0066-18-5AN, R220.96-0063-08-5A-27, R220.96-0063-08-6A-27, R2 |
Overall Length (mm) | 35 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers