The store will not work correctly in the case when cookies are disabled.
Seco 220.17-696 Arbor Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Maximum Cut Diameter (mm) | 40 |
Manufacturer Part Number | 75002441 |
Type | Arbor Screw |
Cutting Diameter (mm) | 40 |
Features & Benefits | Suitable for face mill |
For Use With | R220.53-0040-09-4A, R220.53-0050-09-5A, R220.53-0050-12-4A, R220.53-0050-12-5A, R220.53-0063-09-6A, R220.53-0063-12-5A, R220.53-0063-12-6A, R220.96-0050-08-4A, R220.96-0050-08-5A, R220.43-0050-07W, R220.53-0040-09-5A, R220.53-0040-12-4A, R220.53-0050-09-6 |
Arbor Screw | 220.17-696 |
Overall Length (mm) | 30 |
Key | T15P-4 |
Locking Screw | C04011-T15P |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers