The store will not work correctly in the case when cookies are disabled.
Seco 22NRN55 CP500 Threading Insert
0 in stock today, 2 available in 7 days
Technical Specification
More Information Brand | Seco |
ISO Code | 22NRN55 |
Manufacturer Part Number | 00073091 |
Thread Profile | V profile |
Features & Benefits | Internal insert
Right hand
V profile, 55° |
Insert Size | 22 |
Length (mm) | 22 |
Takes Insert | 22NR N55 |
Profile Depth (X) (mm) | 1.8 |
Thickness (mm) | 4.71 |
Pitch | 3.5 - 5 mm |
Pitch (mm) | 3.5 - 5 |
Pitch (TPI) | 7 - 5 |
Product Group | Partial Profile 55° Internal Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers