The store will not work correctly in the case when cookies are disabled.
Seco 3SMS795 SPARE CLAMP KEY
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Maximum Depth of Cut (mm) | 6 |
Manufacturer Part Number | 75000373 |
Insert | LC..1603.. |
Type | Multidirectional Turning Toolholder Clamp Key |
Features & Benefits | Suitable for A40T-CGGR03 multidirectional turning toolholder |
Takes Insert | LC..1603.. |
Head Length (mm) | 31 |
Shank Qualified Diameter (mm) | 38.5 |
Overall Neck Length (mm) | 60 |
Shank Width (mm) | 38.5 |
ISO Code | A40T-CGGR03 |
Qualified Width (mm) | 12.0 |
Clamp Screw | MC6S 4x14 |
Key | 3 SMS795 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers