The store will not work correctly in the case when cookies are disabled.
Seco 8mm Tapered Ball Nosed End Mill Jabro VHM
Technical Specification
More Information Brand | Seco |
Manufacturer Part Number | 29083 |
Material | Solid Carbide |
Features & Benefits | 30° helix angle
4 flutes |
Number of Flutes | 4 |
Taper (°) | 10 |
Helix Angle | 30 |
Shank Type | Cylindrical |
Type | Tapered End Mill |
Overall Length (mm) | 90 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers