The store will not work correctly in the case when cookies are disabled.
Seco A10L-SCFCR06 ISO Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 13 |
Manufacturer Part Number | 00093712 |
ISO Code | A10L-SCFCR06 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Screw insert
0° bar style/lead angle
7° insert clearance angle |
Minimum Bore Diameter (mm) | 13 |
Takes Insert | CC..0602.. |
Head Length (mm) | 18 |
Locking Screw | SBJ-00152M |
Minimum Bore (mm) | 13 |
Qualified Width (mm) | 7 |
Style | A10L |
Type | ISO Boring Bar |
Overall Length (in) | 5.5120 |
Overall Length (mm) | 140 |
Insert | CC..0602.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers