Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco CCGT-F1 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-01641B 12 In Stock
£13.68 £11.40
Incl. VAT Ex. VAT
PVD Carbide CCGT ISO Turning Insert CP500 0.114 06 Compare
SEJ-01646J 0 in stock today, 1 available in 7 days
£15.82 £13.18
Incl. VAT Ex. VAT
PVD Carbide CCGT ISO Turning Insert CP500 0.177 09 Compare
SEJ-10127L 0 in stock today, 10 available in 7 days
£9.96 £8.30
Incl. VAT Ex. VAT
CVD Carbide CCMT ISO Turning Insert TP3501 0.114 06 Compare
SEJ-51685J 35 In Stock
£8.72 £7.27
Incl. VAT Ex. VAT
CVD Carbide CCMT ISO Turning Insert TP2501 0.114 06 Compare
SFF-00182L 11 In Stock
£8.56 £7.13
Incl. VAT Ex. VAT
PVD Carbide CCMT ISO Turning Insert CP500 0.114 06 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service