The store will not work correctly in the case when cookies are disabled.
Seco CCGT060202 KX ISO Turning Insert
Product Information
Turning insert with optimized micro grain grade intended for the machining of aluminium and other non-ferrous materials.
Technical Specification
More Information Brand | Seco |
Style | CCGT |
Manufacturer Part Number | 00015622 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.11 |
Insert Size | 06 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle
Finishing chip breaker for positive inserts, Intended for machining of aluminium alloys |
Material | Carbide |
Application | Aluminium |
Coating/Finish | Uncoated |
Grade | KX |
ISO Code | CCGT060202 |
Depth of Cut | 0.50 -3.0 |
ISO Number | CCGT060202 |
Depth of Cut (Decimal Equivalent) | 0.50 -3.0 |
Depth of Cut (mm) | 0.50 -3.0 |
Inscribed Circle | 6.35 mm;0.25 in |
Chipbreaker | F-AL |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers