The store will not work correctly in the case when cookies are disabled.
Seco CCGT09T304F-AL KX ISO Turning Insert
Product Information
Turning insert with optimized micro grain grade intended for the machining of aluminium and other non-ferrous materials.
Technical Specification
More Information Brand | Seco |
Style | CCGT |
Manufacturer Part Number | 00015731 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.173 |
Insert Size | 09 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle
Finishing chip breaker for positive inserts, Intended for machining of aluminium alloys |
Material | Carbide |
Application | Aluminium |
Coating/Finish | Uncoated |
Grade | KX |
ISO Code | CCGT09T304 |
Depth of Cut | 0.50 -3.0 |
ISO Number | CCGT09T304 |
Depth of Cut (Decimal Equivalent) | 0.50 -3.0 |
Depth of Cut (mm) | 0.50 -3.0 |
Inscribed Circle | 9.53 mm;0.375 in |
Chipbreaker | F-AL |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers