The store will not work correctly in the case when cookies are disabled.
Seco CCGT120408F-AL KX ISO Turning Insert
0 in stock today, 10 available in 7 days
Product Information
Turning insert with optimized micro grain grade intended for the machining of aluminium and other non-ferrous materials.
Technical Specification
More Information Brand | Seco |
Style | CCGT |
Manufacturer Part Number | 00015790 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.217 |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle
Finishing chip breaker for positive inserts, Intended for machining of aluminium alloys |
Material | Carbide |
Coating/Finish | Uncoated |
Grade | KX |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers