The store will not work correctly in the case when cookies are disabled.
Seco CCMT060204 HX ISO Turning Insert
Product Information
Turning insert with universal uncoated grade intended for machining of cast iron and hardened steel useful also in non-ferrous materials.
Technical Specification
More Information Brand | Seco |
Style | CCMT |
Manufacturer Part Number | 74011732 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.114 |
Insert Size | 06 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle |
Material | Carbide |
Application | Medium Applications |
Coating/Finish | Uncoated |
Grade | HX |
ISO Code | CCMT060204 |
Depth of Cut | 0.50 -3.0 |
ISO Number | CCMT060204 |
Depth of Cut (Decimal Equivalent) | 0.50 -3.0 |
Depth of Cut (in) | 0.50 - 3.0 |
Depth of Cut (mm) | 0.50 -3.0 |
Inscribed Circle | 6.35 mm;0.25 in |
Corner Radius | 04 |
Chipbreaker | F2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers