Turning insert with Duratomic® grade. A highly capable grade for austenitic stainless steel turning with combinations of high resistance and superior edge toughness. First choice in austenitic stainless steel turning. Complements in steel turning with heavy intermittent cuts. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
CCMT
Manufacturer Part Number
03275925
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.177
Insert Size
09
Features & Benefits
80° rhomboid insert
7° insert clearance angle
Neutral cutting direction
Sharp chip breaker for positive inserts