The store will not work correctly in the case when cookies are disabled.
Seco CCMT120404-F1 TS2000 ISO Turning Insert
0 in stock today, 10 available in 7 days
Product Information
Turning insert with hard micro grain wear resistant grade intended for finishing in superalloys and titanium as well as in many stainless steel.
Technical Specification
More Information Brand | Seco |
Style | CCMT |
Manufacturer Part Number | 02615877 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.22 |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
7° insert clearance angle
Sharp chip breaker for positive inserts |
Material | Carbide |
Application | Finishing/Light |
Coating/Finish | PVD |
Grade | TS2000 |
ISO Number | CCMT120404 |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 04 |
Chipbreaker | F1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers