Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco CNMG-M3 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-50042A 10 In Stock
£8.18 £6.82
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP2501 0.15 09 Compare
SEJ-50068L 27 In Stock
£12.42 £10.35
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP2501 0.203 12 Compare
SKO-01111K 10 In Stock
£10.66 £8.88
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP1500 0.203 12 Compare
SEJ-50121L 76 In Stock
£12.54 £10.45
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP2501 0.203 12 Compare
SEJ-50244J 10 available in 7 days
£19.55 £16.29
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP2501 0.25 16 Compare
SEJ-50297C 0 in stock today, 10 available in 7 days
£27.29 £22.74
Incl. VAT Ex. VAT
CVD Carbide CNMG ISO Turning Insert TP2501 0.312 19 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service