The store will not work correctly in the case when cookies are disabled.
Seco CNMG120404-MF1 TS2000 ISO Turning Insert
Product Information
Turning insert with hard micro grain wear resistant grade intended for finishing in superalloys and titanium as well as in many stainless steel.
Technical Specification
More Information Brand | Seco |
Style | CNMG |
Manufacturer Part Number | 02615895 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.203 |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
0° insert clearance angle
Semi-finishing and finishing chip breaker intended for machining stainless steel, superalloys and titanium alloys |
Material | Carbide |
Application | Finishing/Light Applications |
Coating/Finish | PVD |
Grade | TS2000 |
ISO Code | CNMG120404 |
Depth of Cut | 1.2 -3.0 |
ISO Number | CNMG120404 |
Depth of Cut (Decimal Equivalent) | 1.2 -3.0 |
Depth of Cut (in) | 1.2 - 3.0 |
Depth of Cut (mm) | 1.2 -3.0 |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 04 |
Chipbreaker | MF1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers