Turning insert with Relatively hard micro grain grade for machining of superalloys and titanium in roughing applications and due to its design also applicable in a wide range of materials such as stainless steel.
Technical Specification
More Information
Brand
Seco
Style
CNMG
Manufacturer Part Number
02615958
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
12
Features & Benefits
80° rhomboid insert
0° insert clearance angle
Negative T-land, which gives extremely high edge strength
Chip breaker is intended for intermittent cuts and the machining of parts with raw surface