The store will not work correctly in the case when cookies are disabled.
Seco CPGT050204 03D3 Boring Head Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Seco |
Style | CPGT |
Manufacturer Part Number | 02434654 |
Type | Boring Head Insert |
Insert Hole Size (Decimal Equivalent) | 0.114 |
Insert Size | 05 |
Features & Benefits | 80° rhomboid insert
11° insert clearance angle |
Material | Carbide |
Coating/Finish | Uncoated |
Grade | 03D3 |
Inscribed Circle | 5.56 mm;0.219 in |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers