Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco DCMT-FF1 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SKO-01039L 10 In Stock
£2.33 £1.94
Incl. VAT Ex. VAT
CVD Carbide DCMT ISO Turning Insert TP2500 0.177 11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service