Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco DNGA-L1-B Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-02567H 0 in stock today, 2 available in 7 days
£60.80 £50.67
Incl. VAT Ex. VAT
Uncoated PCBN DNGA ISO Turning Insert CBN200 0.203 15 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service