Turning insert with Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades. First choice for general turning operations on steel. This is also a good choice for machining stainless steel and cast iron.
Technical Specification
More Information
Brand
Seco
Style
DNMG
Manufacturer Part Number
02526422
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
15
Features & Benefits
55° rhomboid insert
0° insert clearance angle
Chip breaker for roughing by means of double-sided inserts