Turning insert with TM4000 is intended for machining of stainless steel. The wear resistance together with the superior edge toughness make the grade the first choice in stainless steel applications. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
DNMG
Manufacturer Part Number
02566128
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
15
Features & Benefits
55° rhomboid insert
0° insert clearance angle
Chip breaker intended for medium/finishing of stainless steel, very open and highly positive geometry