Turning insert with Duratomic® grade. An extremely hard super micro grain grade intended for machining of partly hardened steel and provides an alternative for cast iron finishing. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
DNMG
Manufacturer Part Number
02730870
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
15
Features & Benefits
55° rhomboid insert
0° insert clearance angle
Chip breaker intended for medium finishing of steel and stainless steel at high feeds, very easy cutting and open geometry