Turning insert with Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
DNMG
Manufacturer Part Number
2781147
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
15
Features & Benefits
55° rhomboid insert
0° insert clearance angle
The chip breaker has a wide negative T land, which gives high edge strength
The strongest chip breaker for double-sided inserts
Suitable for high feed rates and depths of cut that normally require a single-sided insert